missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf Centrifuge SpinPro™ 6 R
BIOPHARMA

Product Code. 31810726 Shop All Eppendorf Products
Change view
Click to view available options
Plug Type:
GB
Rotor Included:
No
Yes
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Rotor Included Unit Size
31810726 GB Yes Each
31810720 GB No Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31810726 Supplier Eppendorf Supplier No. 5960000350
 Restricted Item
Estimated Shipment: 03-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Eppendorf SpinPro™ 6 R is designed for modern scientists, reducing typical centrifuge pain points. With rotor-lifetime management, QuickLock™ Pro, electric lid drive, smart documentation, and sustainable cooling, it maximizes lab convenience.

  • Large 7 in. VisioNize™ touch display with intuitive control software
  • High centrifugation speed up to 20,000 x g (13,500 rpm)
  • Capacity up to 2 L
  • Swing-bucket rotors with RFID and adapters for tubes and bottles from 0.2 mL to 1,000 mL and all types of MTP, PCR, or Deepwell plates
  • Fixed-angle rotors with RFID for high-speed molecular biology in tubes from 1.5 mL to 250 mL
  • Sustainable CO2-based cooling with a temperature range from -11 °C to +40 °C
  • Automatic rotor recognition, rotor-lifetime management, and imbalance detection for maximum operational safety
  • User management with multiple authorization levels and RFID-based user login
  • Automatic lid drive for safe, ergonomic handling and aerosol-tight Eppendorf QuickLock™ Pro lids for fast one-hand operation
  • Connectivity to Eppendorf VisioNize™ and LIMS
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ACT
Capacity 2 L
Max. RCF 4,300 x g
Max. Speed 4,600 rpm
Refrigerated Yes
Includes Rotor S-2xUniversal ID, buckets and universal adapters for 5 to 50 mL conical and plates
Model Benchtop Centrifuge
Noise Level <62 dBA with S-2xUniversal ID
Rotor Swinging Bucket Rotor
Rotor Included Yes
Timer 1 sec. to 99 hr. 59 min. 59 sec., with continuous run function, short-spin option, timer-programed run start or stop
Dimensions (L x W x H) Exterior 70.6 x 74.5 x 38.5 cm ( 27.8 x 29.3 x 15.2 in.)
Net Weight 100 kg (220.5 lb.)
Voltage 220/240 V
Wattage 2160 W
Plug Type GB
Product Type Benchtop Centrifuge
Temperature Range (Metric) -10 °C to +40 °C
Display Type Touch Display
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.