missing translation for 'onlineSavingsMsg'
Learn More

Phenomenex™ Centrifuge Tube and Vial Racks, Polypropylene

Product Code. 31746879 Shop All Phenomenex Products
Change view
Click to view available options
Positions:
21
24
40
50
60
100
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Positions Unit Size
31746879 40 Each
31745981 50 Each
31742598 100 Each
31744883 60 Each
31742179 24 Each
31745772 21 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 31746879 Supplier Phenomenex™ Supplier No. AR00121
Estimated Shipment: 02-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Accessories for use with chromatography vials and in various chromatography applications.

  • Brand: Phenomenex
  • Technique: Accessory
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Holds Vials (12 mL)
Material Polypropylene
Positions 40
Sterility Non-sterile
Diameter (Metric) Opening 20 mm
Product Type Vial Rack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.