missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Centrifuge Tubes

Product Code. 10517651 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
75 mL
Unit Size:
Pack of 20
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10517651 75 mL Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10517651 Supplier BRAND™ Supplier No. 115352
  • ONLINE EXCLUSIVE PRICE
    49.25 €
    35.61 € / Pack of 20
    Save 13.64 €
    27% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Beaded rim, without stopper

  • Beaded rim, without stopper
  • Withstands RCF up to 4500
  • Autoclavable (121 °C)
  • 35 x 100 mm
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 75 mL
Material Polypropylene
Quantity 20/Pk.
Shape Cylindrical
Closure Included No
Product Type Centrifuge Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.