missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ Centring Rings For Stainless Steel Small KF Flange

Product Code. 10283321
Change view
Click to view available options
Diameter (Metric) Inside:
16 mm
Unit Size:
Each
Product Code. Diameter (Metric) Inside unitSize
10283321 16 mm Each
1 options
This item is not returnable. View return policy

Product Code. 10283321

Brand: VACUUBRAND™ 20660124

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Diameter (Metric) Inside 16 mm
Dimensions (L x W x H) 17 x 16 x 18.5 mm
For Use With Small Stainless Steel KF Flange
Quantity 1 Each
Type Centering Ring
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.