missing translation for 'onlineSavingsMsg'
Learn More

Labconco CentriVap Cold Trap -50°C, 230 V 50 Hz, All 50 Hz Cords

Product Code. 30533458 Shop All Labconco Corporation Products
Change view
Click to view available options
Includes:
Acrylic Lid
Stainless Steel Lid
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Unit Size
30533458 Acrylic Lid Each
30533444 Stainless Steel Lid Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30533458 Supplier Labconco Supplier No. 8601090
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
Estimated Shipment: 22-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

CentriVap™ Cold Traps collect evaporated liquid from a CentriVap Concentrator, protecting the vacuum pump and lab environment from vapors and fumes.

  • Brushed, Stainless Steel and Powder-Coated Steel Exterior
  • Illuminated Temperature Graph with Endpoint Indication
  • HCFC-Free Refrigerant System
  • 4-liter, Stainless Steel Collector
  • Acrylic or Stainless Steel Lid with 2 Quick-Disconnect fittings for connection to a CentriVap Concentrator
  • Stainless Steel Drain Port (with corrosion-resistant, nylon valve)
  • -50°C models feature a 1/3 hp Compressor (-50°C in less than 30 min.)

Specifications

Material Stainless Steel
Type Cold Trap
Includes Acrylic Lid
Voltage 230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.