missing translation for 'onlineSavingsMsg'
Learn More

Labconco CentriVap Cold Trap, Eco-Cool Refrigerant

Product Code. 31374483 Shop All Labconco Corporation Products
Change view
Click to view available options
Temperature (Metric) Range:
-105°C
-84°C
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature (Metric) Range Unit Size
31374483 -105°C Each
31374490 -84°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Compliant with all EU regulations on HFC refrigerants
Product Code. 31374483 Supplier Labconco Supplier No. 8621690
  • ONLINE EXCLUSIVE PRICE
    8842.12 €
    8154.83 € / Pack of 1
    Save 687.29 €
    7% Off
 Restricted Item
Estimated Shipment: 17-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Compliant with all EU regulations on HFC refrigerants

Cold traps collect evaporated liquid from a vacuum concentrator to help protect the accessory vacuum pump and laboratory environment from vapors and fumes.

  • Durable exterior made with brushed stainless steel and powder-coated steel
  • Lighted temperature graph with end-point indication, with an operating temperature down to -40°C
  • Uses an HCFC-free refrigerant system (more environmentally friendly)
  • Includes a 4-liter stainless-steel collector
  • Comes with either an acrylic lid (for -50°C models only) or a stainless-steel lid
  • The lid includes two quick-disconnect fittings for easy connection to a CentriVap Concentrator
  • Stainless-steel drain port with a corrosion-resistant nylon valve for durability and easier draining
  • Eco-cool natural refrigerant is available on select models
  • -84°C models use two 1/3 hp compressors and can reach -84°C in under 40 minutes
  • -105°C models use two 1/3 hp compressors and can reach -105°C in under 40 minutes

Specifications

Material Stainless Steel
Type Cold Trap
Temperature (Metric) Range -105°C
Voltage 230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.