missing translation for 'onlineSavingsMsg'
Learn More

Labconco CentriVap Cold Trap, Eco-Cool Refrigerant

Product Code. 31374490 Shop All Labconco Corporation Products
Change view
Click to view available options
Temperature (Metric) Range:
-105°C
-84°C
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature (Metric) Range Unit Size
31374490 -84°C Each
31374483 -105°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Compliant with all EU regulations on HFC refrigerants
Product Code. 31374490 Supplier Labconco Supplier No. 8611690
  • ONLINE EXCLUSIVE PRICE
    8257.56 €
    7615.70 € / Pack of 1
    Save 641.86 €
    7% Off
 Restricted Item
Estimated Shipment: 25-01-2027
Add to basket
Ajouter au panier

missing translation for 'validMainframeMsg'

Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.
Compliant with all EU regulations on HFC refrigerants
Règlementaire : Cet article est soumis à éco-contribution.

Cold traps collect evaporated liquid from a vacuum concentrator to help protect the accessory vacuum pump and laboratory environment from vapors and fumes.

  • Durable exterior made with brushed stainless steel and powder-coated steel
  • Lighted temperature graph with end-point indication, with an operating temperature down to -40°C
  • Uses an HCFC-free refrigerant system (more environmentally friendly)
  • Includes a 4-liter stainless-steel collector
  • Comes with either an acrylic lid (for -50°C models only) or a stainless-steel lid
  • The lid includes two quick-disconnect fittings for easy connection to a CentriVap Concentrator
  • Stainless-steel drain port with a corrosion-resistant nylon valve for durability and easier draining
  • Eco-cool natural refrigerant is available on select models
  • -84°C models use two 1/3 hp compressors and can reach -84°C in under 40 minutes
  • -105°C models use two 1/3 hp compressors and can reach -105°C in under 40 minutes

Spécification

Material Stainless Steel
Type Cold Trap
Temperature (Metric) Range -84°C
Voltage 230 V
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.