missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ CentriVap Benchtop Centrifugal Vacuum Concentrator with Glass Lid
BIOPHARMA

Product Code. 15223453 Shop All Labconco Corporation Products
Change view
Click to view available options
Electrical Requirements:
230 V 50/60 Hz 6 A
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Electrical Requirements Unit Size
15223453 230 V 50/60 Hz 6 A Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15223453 Supplier Labconco™ Supplier No. 7810036
 Restricted Item
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

CentriVap Benchtop Vacuum Concentrators are designed to rapidly concentrate multiple small samples using centrifugal force, vacuum and heat. As many as 148 samples may be processed at once. Sample sizes range from a few microliters up to 25 milliliters.

CentriVap Benchtop Vacuum Concentrators are designed to rapidly concentrate multiple small samples using centrifugal force, vacuum and heat. As many as 148 samples may be processed at once. Sample sizes range from a few microliters up to 25 milliliters. CentriVap Concentrators are also available as one component of CentriVap Concentration Systems. Benchtop, includes glass lid 230V, 50Hz, UK plug.

Specifications

Certifications UL 3101-1/61010-1; CE (European Community) conformity
Electrical Rating International
Shipping Weight (English) 48.0 lb.
Shipping Weight (Metric) 22.0 kg
Voltage 0 to 300 V
Chamber Material Corrosion Resistant Steel
Electrical Requirements 230 V 50/60 Hz 6 A
Length (English) 37.3 in.
Height (English) 11.7 in.
Height (Metric) 29.7 cm
Plug Type British (UK)
Width (Metric) 49.0 cm
Width (English) 19.3 in.
Dimensions (L x W x H) 14.7 x 19.3 x 11.7 in. (37.3 x 49.0 x 29.7 cm)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.