missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ CentriVap™ Concentrator Accessory, High Capacity Micro Rotor

Product Code. 17275744 Shop All Labconco Corporation Products
Change view
Click to view available options
Material:
Aluminum
Anodized Aluminum
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material unitSize
17275744 Anodized Aluminum Each
16602314 Aluminum Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17275744 Supplier Labconco™ Supplier No. 7553500
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with Labconco™ CentriVap™ Concentrators. Labconco™ CentriVap™ Concentrator Accessory, rotors are constructed of anodized aluminum and hold tubes at an angle to maximize surface area.

  • Available in standard, or with fluoropolymer resin coating that ensures resistance to acids
  • High capacity micro rotor holds up to 148 micro centrifuge tubes, 1.5mL or 2.0mL, and micro auto sample vials approx. 12mm in dia. x 35mm
  • High capacity micro rotors don't require lip on the tube and are perfect for vials

Warranty

One year

Specifications

Description Dimensions: 30.4 x 30.4 x 30.4cm (12 x 12 x 12 in.)
Material Anodized Aluminum
Type Micro Rotor
For Use With (Equipment) Labconco™ CentriVap™ Concentrator
Holds 1.5 mL or 2.0 mL Microcentrifuge Tubes, approx. 12 mm in dia. x 35 mm Micro Autosample Vials
Weight (English) 2.5 lb.
Weight (Metric) 1.1 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.