missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Acid-Resistant Refrigerated Centrivap Centrifugal Vacuum Concentrator
BIOPHARMA

Product Code. 15233453 Shop All Labconco Corporation Products
Change view
Click to view available options
Electrical Requirements:
230 V 50/60 Hz 6 A
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Electrical Requirements Unit Size
15233453 230 V 50/60 Hz 6 A Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15233453 Supplier Labconco™ Supplier No. 7810037
 Restricted Item
Estimated Shipment: 20-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Using centrifugal force, vacuum and controlled heat, the Acid-Resistant CentriVap Vacuum Concentrator rapidly concentrates multiple small samples containing chemicals such as 0.1 to 1% TFA, hydrochloric acid, acetic acid, hydrobromic acid, ammonium hydroxide and sodium hydroxide.

Using centrifugal force, vacuum and controlled heat, the Acid-Resistant CentriVap Vacuum Concentrator rapidly concentrates multiple small samples containing chemicals such as 0.1 to 1% TFA, hydrochloric acid, acetic acid, hydrobromic acid, ammonium hydroxide and sodium hydroxide. Components in the vapor path are constructed of corrosion-resistant materials for long life.

Specifications

Certifications CE Marked
Voltage 0 to 300 V
Chamber Material PTFE-coated Aluminum
Electrical Requirements 230 V 50/60 Hz 6 A
Height (Metric) 29.7 cm
Length (Metric) 37.3 cm
Plug Type UK
Dimensions (L x W x H) 14.7 x 19.3 x 11.7 in. (37.3 x 49.0 x 29.7 cm)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.