missing translation for 'onlineSavingsMsg'
Learn More

Labconco CentriVap Pro with Glass Lid, 230 V 50 Hz, All 50 Hz Cords

Product Code. 30533455 Shop All Labconco Corporation Products
Change view
Click to view available options
Includes:
Glass Lid
Glass Lid, Heat Boost
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Unit Size
30533455 Glass Lid Each
30533454 Glass Lid, Heat Boost Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30533455 Supplier Labconco Supplier No. 8511190
 Restricted Item
Estimated Shipment: 20-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

CentriVap™ Pro Benchtop Vacuum Concentrators are designed to rapidly concentrate multiple small samples using centrifugal force, vacuum and heat.

  • Compact, bench top footprint
  • Pressure, temperature, rotor speed and run time can be easily set with the touch of a few buttons and stored in the methods menu. User may also alter all run parameters while the program is in progress.
  • Easily view, plot, and export sample run data for analysis and publication. CSV and PDF file formats supported.
  • Large chamber accommodates a variety of rotors including a selection that can be double stacked for added capacity up to 312 sample tubes or 6 microtiter plates per run.
  • Customize run parameters, record and download sample data, set up automated device alerts through Ethernet, and configure device settings on an integrated 5 in. full color touch screen.
  • Built in methods menu for processing common laboratory sample types. Includes modes for small-scale lyophilization and vacuum desiccation.
  • Optional additional 300 W Heat Boost speeds chamber heating for faster sample processing and increased performance.

Specifications

Chamber Material Epoxy-coated Aluminum
Model CentriVap
Temperature Range (Metric) Ambient to 100°C
Volume (Metric) Up to 50 mL
Includes Glass Lid
Refrigerated No
Voltage 230 V
Frequency 50 Hz
Product Type Vacuum Concentrator
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.