missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Ceramic Collecting Pans
Shop All Nabertherm Products
Click to view available options
Length (Metric):
15 cm
19 cm
For Use With (Equipment):
Furnaces: L(T) 3, LV(T) 3
Furnaces: LE 6, L(T) 5, LV(T) 5
Unit Size:
Each
Description
- Tmax: 1300°C
- Height: 20 mm
Specifications
Specifications
| For Use With (Equipment) | Furnaces: LE 6, L(T) 5, LV(T) 5 |
| Temperature (Metric) | 1300°C |
| Type | Collecting Pan |
| For Use With (Application) | Muffle Furnaces |
| Material | Ceramic |
| Length (Metric) | 19 cm |
| Width (Metric) | 17 cm |
| Height (Metric) | 2 cm |
| Depth (Metric) | 16 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction