missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Ceramic Collecting Pans

Product Code. 15191027 Shop All Nabertherm Products
Change view
Click to view available options
Length (Metric):
15 cm
19 cm
For Use With (Equipment):
Furnaces: L(T) 3, LV(T) 3
Furnaces: LE 6, L(T) 5, LV(T) 5
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) For Use With (Equipment) Unit Size
15191027 15 cm Furnaces: L(T) 3, LV(T) 3 Each
11979755 19 cm Furnaces: LE 6, L(T) 5, LV(T) 5 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15191027 Supplier Nabertherm™ Supplier No. 691600510
  • ONLINE EXCLUSIVE PRICE
    163.00 €
    157.00 € / Pack of 1
    Save 6.00 €
    3% Off
View all promotions
 Restricted Item
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Collecting pan for protection of the furnace and easy loading.

  • Tmax: 1300°C
  • Height: 20 mm

Specifications

For Use With (Equipment) Furnaces: L(T) 3, LV(T) 3
Temperature (Metric) 1300°C
Type Collecting Pan
Material Ceramic
Length (Metric) 15 cm
Width (Metric) 14 cm
Height (Metric) 2 cm
Depth (Metric) 13 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.