missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Hot Plate, 50°C to 500°C, Ceramic

Product Code. 12907246 Shop All IKA Products
Change view
Click to view available options
Dimensions (L x W x H):
415 x 300 x 105 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
12907246 415 x 300 x 105 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12907246 Supplier IKA™ Supplier No. 0003582002
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
Estimated Shipment: 13-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Shape: Square; Size: 10 x 10 in.; Plug Type: UK Plug

  • Ceramic glass plate, offering excellent chemical resistance
  • Fixed safety circuit of 550°C
  • Hot surface warning indicator to prevent burns
  • Digital display
  • Digital error display
  • Elevated control panel for protection against leaking liquids
  • Supplied with a UK plug
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic
Size 10.2 x 10.2 in.
Temperature (Metric) 50°C to 500°C
Depth (Metric) 330 mm
Height (Metric) 105 mm
Weight (Metric) 5 kg
Width (Metric) 300 mm
Wattage 1005 w
Electrical Requirements 230/120/100 V, 50/60 Hz, 1005 w
Frequency 50/60 Hz
Safety Features Fixed safety circuit of 550°C
Model C-MAG HP 10
Plug Type UK
No. of Positions 1
Shape Square
Voltage 100/120/230 V
Type Hot Plate
Dimensions (L x W x H) 415 x 300 x 105 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.