missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Ceramic/PVDF/Ceramic Series Q Valveless Piston Pump Head

Product Code. 12427440 Shop All Masterflex Products
Change view
Click to view available options
Flow Rate:
192 mL/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
12427440 192 mL/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12427440 Supplier Masterflex™ Supplier No. 0710454
Estimated Shipment: 12-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Flow Rate 192 mL/min.
For Use With (Application) Gas and liquid transfer
Max. Operating Temperature (Metric) 100°C
Quantity 1 Ea.
Type Series Q Valveless Piston Pump Head
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.