missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Ceramic Ribbed Plate

Product Code. 10498969 Shop All Nabertherm Products
Change view
Click to view available options
Dimensions (L x W x H):
110 x 90 x 12.7 mm
340 x 220 x 12.7 mm
For Use With (Equipment):
L 1, LE 1
Models L 15, LT 15, N 11
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) For Use With (Equipment) unitSize
10498969 340 x 220 x 12.7 mm Models L 15, LT 15, N 11 Each
12683730 110 x 90 x 12.7 mm L 1, LE 1 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10498969 Supplier Nabertherm™ Supplier No. 691600506
 Restricted Item
Estimated Shipment: 22-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Bottom plate for protection of the furnace.

  • Tmax: 1200°C
  • Height: 12.7 mm

Specifications

For Use With (Equipment) Models L 15, LT 15, N 11
Temperature (Metric) 1200°C
Type Ribbed Plate
Material Ceramic
Dimensions (L x W x H) 340 x 220 x 12.7 mm
Length (Metric) 340 mm
Width (Metric) 220 mm
Height (Metric) 12.7 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.