missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Ceramic Ribbed Plates

Product Code. 11919755 Shop All Nabertherm Products
Change view
Click to view available options
Length (Metric):
15 cm
19 cm
22 cm
31 cm
For Use With (Equipment):
Furnaces: L(T) 3, LV(T) 3
Furnaces: L(T) 9, LV(T) 9, N7
Furnaces: LE 6, L(T) 5, LV(T) 5
Suitable for Furnaces: L(T) 40
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) For Use With (Equipment) unitSize
11919755 22 cm Furnaces: L(T) 9, LV(T) 9, N7 Each
11999745 15 cm Furnaces: L(T) 3, LV(T) 3 Each
12336493 19 cm Furnaces: LE 6, L(T) 5, LV(T) 5 Each
10122732 31 cm Suitable for Furnaces: L(T) 40 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11919755 Supplier Nabertherm™ Supplier No. 691600509
 Restricted Item
Estimated Shipment: 07-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Bottom plate for protection of the furnace.

  • Tmax: 1200°C
  • Height: 12.7 mm

Specifications

For Use With (Equipment) Furnaces: L(T) 9, LV(T) 9, N7
Temperature (Metric) 1200°C
Type Ribbed Plate
For Use With (Application) Muffle Furnaces
Material Ceramic
Length (Metric) 22 cm
Width (Metric) 22 cm
Height (Metric) 1.27 cm
Depth (Metric) 23 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.