missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Ceramic Utility Blade

Product Code. 16483619
Change view
Click to view available options
Blade Style:
Pointed Tip
Serrated Edge
Utility, Rounded Tip
Unit Size:
Pack of 2
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Blade Style Unit Size
16483619 Pointed Tip Pack of 2
16473619 Utility, Rounded Tip Pack of 2
16463619 Serrated Edge Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 16483619 Supplier Slice™ Supplier No. 10525
Stock Up and Save Up to 60%
Use promo code 28009
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Slice™ Ceramic Utility Blade cuts materials effectively but is much safer to touch than traditional blades

  • Replaceable blade
  • 2 dual-sided blades per pack
  • Finger-Friendly™ edge stays sharp 11x longer
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive, non-magnetic
  • Chemically inert, never rusts
  • Fewer blade changes = fewer injuries
  • Compatible with Slice 10490, 10491

Specifications

Blade Material Zirconium Oxide
For Use With (Application) Safety Cutting
Length (English) 2.34 in.
Length (Metric) 59.50 mm
Includes 2 dual-sided blades per pack
Color White
Quantity 2 Pk.
Width (English) 0.75 in.
Width (Metric) 19 mm
Blade Style Pointed Tip
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.