missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Ceramus™ Classic Dispensers

Product Code. 10549871
Change view
Click to view available options
Volume (Metric):
0.2 to 1 mL
0.4 to 2 mL
1 to 5 mL
10 to 60 mL
2 to 10 mL
5 to 30 mL
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
10549871 0.4 to 2 mL Each
10729521 0.2 to 1 mL Each
10797021 1 to 5 mL Each
10222611 10 to 60 mL Each
10110241 2 to 10 mL Each
10038720 5 to 30 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10549871 Supplier Hirschmann™ Supplier No. 9320000
  • ONLINE EXCLUSIVE PRICE
    401.10 €
    362.00 € / Pack of 1
    Save 39.10 €
    9% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Guarantees consistent precision and volume dispensing with reproducible results independent of the user. Hirschmann Instruments™ Ceramus™ Classic Dispensers are the proven unit for manual dispensing, featuring superior-quality materials, simple handling and well-engineered user comfort to make laboratory routines easier.

  • For fixed and variable volumes, from 0.2mL to 60mL
  • Complete unit can be steam sterilized at 121°C without dismantling 
  • Threaded suction hose fitting
  • Piston made of high-purity aluminum oxide ceramic
  • Digital volume configuration engagement, calibrated for a lifetime
  • Optimum chemical and thermal resistance of parts conveying medium
  • Individual quality certificate with conformity certificate

Specifications

Product Type Bottletop Dispenser
Material Aluminum Oxide Ceramic Piston, Duran Glass Cylinder
Volume (Metric) 0.4 to 2 mL
For Use With (Equipment) Bottle
Increments 0.05 mL
Precision 0.6%
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.