missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Ceramus™ Dispensers
Description
- For fixed and variable volumes, from 0.2 mL to 60 mL
- Complete unit can be steam sterilized at 121°C without dismantling
- Threaded suction hose fitting
- Piston made of high-purity aluminum oxide ceramic
- Digital volume configuration engagement, calibrated for a lifetime
- Optimum chemical and thermal resistance of parts conveying medium
- Individual quality certificate with conformity certificate
Specifications
Specifications
| Product Type | Bottletop Dispenser |
| Material | Aluminum Oxide Ceramic Piston, Duran Glass Cylinder |
| Volume (Metric) | 10 to 60 mL |
| For Use With (Equipment) | Bottle |
| Increments | 1 mL |
| Precision | 0.6% |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?