missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Ceramus™ Dispensers

Product Code. 10607511
Change view
Click to view available options
Volume (Metric):
0.2 to 1 mL
0.4 to 2 mL
1 to 5 mL
10 to 60 mL
2 to 10 mL
5 to 30 mL
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
10607511 1 to 5 mL Each
10697501 0.2 to 1 mL Each
10094630 0.4 to 2 mL Each
10329890 10 to 60 mL Each
10156770 2 to 10 mL Each
10440981 5 to 30 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10607511 Supplier Hirschmann™ Supplier No. 9332000
  • ONLINE EXCLUSIVE PRICE
    529.20 €
    416.00 € / Pack of 1
    Save 113.20 €
    21% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Guarantees consistent precision and volume dispensing with reproducible results independent of the user. Hirschmann Instruments™ Ceramus™ Dispensers are manufactured from high-quality materials to enable use within a large temperature range.

  • For fixed and variable volumes, from 0.2 mL to 60 mL
  • Complete unit can be steam sterilized at 121°C without dismantling
  • Threaded suction hose fitting
  • Piston made of high-purity aluminum oxide ceramic
  • Digital volume configuration engagement, calibrated for a lifetime
  • Optimum chemical and thermal resistance of parts conveying medium
  • Individual quality certificate with conformity certificate

Specifications

Product Type Bottletop Dispenser
Material Aluminum Oxide Ceramic Piston, Duran Glass Cylinder
Volume (Metric) 1 to 5 mL
For Use With (Equipment) Bottle
Increments 0.1 mL
Precision 0.6%
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.