missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Ideal straight-sided, clear glass jars for soil sampling and environmental applications. Fisherbrand™ Straight-sided clear glass jars with caps are designed for easy dispensing and filling.
- Ideal for soil sampling and environmental applications
- Straight sided walls allow for the complete removal of contents
- Not autoclavable
- Bottles are packed with caps attached
- Cap is lined with PTFE
- Manufactured from soda glass
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Capacity (English) | 8 oz. |
| Color | Clear |
| For Use With (Application) | Soil sampling and environmental applications |
| Material | Soda Lime Glass |
| Quantity | 24/PK. |
| Closure Color | White |
| Certifications/Compliance | EPA |
| Closure Included | Yes |
| Closure Liner | PTFE |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Vous avez repéré une opportunité d'amélioration ?