missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Certified Cleaned Straight Sided Bottles

Product Code. 11724299 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
125 mL
500 mL
1 L
Unit Size:
Pack of 12
Pack of 24
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11724299 1 L Pack of 12
11794289 125 mL Pack of 24
11714299 500 mL Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 11724299
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
Estimated Shipment: 17-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Ideal for soil sampling and environmental applications. Fisherbrand™ Certified Cleaned Straight Sided Bottles are manufactured from clear soda glass.

  • Cleaned per EPA guidelines for semi-volatiles, pesticides, PCBs and metals
  • Straight sided walls allow for the complete removal of contents
  • Bottles are autoclavable; caps are not

Specifications

Capacity (Metric) 1 L
Color Clear
Diameter (Metric) Inner Neck 74mm
Material Soda Lime Glass
Quantity 12/PK.
Closure Color White
Liner Material PTFE
Closure Included Yes
Height (Metric) 170 mm
Closure Liner Polyethylene
Closure Size 89-400 mm
Diameter (Metric) 95 mm
Closure Type Screw Cap
Capacity (English) 32 oz.
Certifications/Compliance Certificate of analysis
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.