missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Certified Low Particulate Wide Mouth Packer Bottles

Product Code. 13158063 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
125 mL
500 mL
Unit Size:
Pack of 24
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
13158063 125 mL Pack of 24
13174364 500 mL Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 13158063
  • ONLINE EXCLUSIVE PRICE
    1205.43 €
    528.26 € / Pack of 24
    Save 677.17 €
    56% Off
View all promotions
Estimated Shipment: 02-11-2026
Add to basket
Add to basket

Ideal for the storage of dry powders. Fisherbrand™ Certified Low Particulate Wide Mouth Packer Bottles are manufactured from clear soda glass.

  • Graduated clear glass
  • Wide mouth allows for easy accessibility
  • With white polypropylene cap with PTFE faced foamed polyethylene liner
  • Certified to be cleaned for low particulates, certificate of analysis attached

Specifications

Capacity (Metric) 125 mL
Capacity (English) 4.22 oz.
Cleaning Procedure USP purified Water
Color Clear
Description Wide mouth bottle
Material Soda Lime Glass
Length (Metric) 74mm
Quantity 24/PK.
Closure Color White
Certifications/Compliance Certificate of analysis
Closure Included Yes
Graduated Yes
Mouth Wide
Height (Metric) 102 mm
Product Type Graduated Bottle
Closure Liner PTFE
Closure Material Polyethylene
Closure Size 48-400 mm
Diameter (Metric) 51 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.