missing translation for 'onlineSavingsMsg'
Learn More

Paragon Scientific™ Certified Viscosity Check Oil, 5W30

Product Code. 16090192
Change view
Click to view available options
Volume (Metric):
500 mL
5 L
Unit Size:
5 L
500mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
16090192 5 L 5 L
16080192 500 mL 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16090192 Supplier Paragon Scientific™ Supplier No. CVCO5W305L

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The viscosity values for the certified viscosity check oils have been tested and certified at typical blend targets. These check oils are for the validating the performance of Cold-Cranking Simulator and Kinematic Viscometers by measuring commercially available formulated engine oils

  • Certified in accordance to ISO 17025 / ISO 17034
  • Kinematic Viscosity mm2/s (cSt) in accordance with ASTM D445
  • Density g/mL in accordance with ASTM D4052
  • CCS Dynamic Viscosity mPa.s (cP) in accordance with ASTM D5293
  • Viscosity Index in accordance with ASTM D2270
  • Standard Pack Size 500mL and 5L available
  • Fully traceable to National Standards
  • Tamper evident security packaging
  • 2 Year shelf life
  • Manufactured in the United Kingdom

Specifications

Certifications/Compliance ISO 17025 / ISO 17034
Volume (Metric) 5 L

Nominal values quoted. Certified Values will vary from batch to batch.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.