missing translation for 'onlineSavingsMsg'
Learn More

Skytec™ CH101 Safety Gloves

Product Code. 30274516
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Unit Size:
12 pairs
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
30274516 Medium 12 pairs
30274540 Small 12 pairs
30274587 Large 12 pairs
30274539 X-Large 12 pairs
30274520 2X-Large 12 pairs
30274583 3X-Large 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 30274516 Supplier Skytec™ Supplier No. SKG00067DF
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

SKYTEC CH101 features a soft comfortable cotton lining and a rough textured PVC coating that ensures grip in contact with oils and chemicals.

  • Durable
  • No irritation by seams in contact with the skin
  • Forearm well protected
  • Thickness: 1.3 mm

Specifications

ANSI Abrasion Rating ANSI 5
Certifications/Compliance (Europe) CE III, ANSI/ISEA 105-2016: Cut A1,Abrasion 5,Puncture 2, EN 374-1:2016 Type A: A,J,K,L,M,P,T, EN 374-5:2016, EN 388:2016 + A1:2018 4121X
Applications Industrial
Color Blue
Latex Free Yes
Material PVC
Product Type Chemical-resistant Gloves
Size Medium
EN388 Standard 4121X
EN ISO 374-1 CHEMICAL LETTER CODES A, J, K, L, M, P, T
Liner Material Cotton
Length (Metric) 300 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.