missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec™ CH101 Safety Gloves
Description
- Durable
- No irritation by seams in contact with the skin
- Forearm well protected
- Thickness: 1.3 mm
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 5 |
| Certifications/Compliance (Europe) | CE III, ANSI/ISEA 105-2016: Cut A1,Abrasion 5,Puncture 2, EN 374-1:2016 Type A: A,J,K,L,M,P,T, EN 374-5:2016, EN 388:2016 + A1:2018 4121X |
| Applications | Industrial |
| Color | Blue |
| Latex Free | Yes |
| Material | PVC |
| Product Type | Chemical-resistant Gloves |
| Size | Small |
| EN388 Standard | 4121X |
| EN ISO 374-1 CHEMICAL LETTER CODES | A, J, K, L, M, P, T |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?