missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec™ CH301 Safety Gloves
Description
- Flock-lined Chloroprene Over Natural Rubber Chemical Resistant Glove with an Embossed Grip
- The combination of Natural rubber with Chloroprene allows high chemical protection and flexibility
- Honeycomb finish on palm enhances grip properties in all conditions
- Flock-lined for extra comfort and sweat absorption
- Resistant to a broad range of chemicals
- Impermeable for working in damp environments
- Forearm well protected
- Length: 30 cm
- Thickness: 0.60 mm
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Certifications/Compliance (Europe) | CE III, ANSI/ISEA 105-2016: Cut A1,Abrasion 3,Puncture 1, EN 374-1:2016 Type A: A,K,L,M,N,P,S,T, EN 374-5:2016, EN 388:2016 + A1:2018 2110X, EN 21420:2020 |
| Applications | Industrial |
| Color | Blue, Yellow |
| Latex Free | Yes |
| Material | Polychloroprene |
| Product Type | Neoprene Gloves |
| Size | Small |
| Thickness (English) | 23.6 mil |
| Thickness (Metric) | 0.6 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?