missing translation for 'onlineSavingsMsg'
Learn More
Learn More
mb2 Chair on Castors - Black Artificial Leather - Asynchronus Mecanism with Seat Translation
Description
- Chair in artificial leather black
- Seat and back in black artificial leather upholstered
- Asynchronus mecanism, adjustable seat and backrest with seat translation
- Pneumatic cylinder low
- 5-spoke base injected in nylon and fiberglass reinforced by a galvanized steel ring.
- Hard floor castors
Specifications
Specifications
| Product Type | Contact Seat Chair |
| Color | Black |
| Adjustable (Height) | Yes |
| Back Style | Ergonomic |
| Quantity | 1 Ea. |
| Seating Height | 460 to 580 mm |
| Weight (Metric) | 14.92 kg |
| With Armrest | No |
| With Backrest | Yes |
| With Casters | Yes |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?