missing translation for 'onlineSavingsMsg'
Learn More

mb2 Chair on Castors - Black Fabric Upholstered

Product Code. 30130599
Change view
Click to view available options
Quantity:
1 Ea.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
30130599 1 Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30130599 Supplier mb2 Supplier No. AT1B1D1E2/8033
  • ONLINE EXCLUSIVE PRICE
    250.00 €
    241.32 € / Pack of 1
    Save 8.68 €
    3% Off
Estimated Shipment: 19-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Chair on castors - Normal lift - Permanent contact mechanism - black fabric upholstered

  • Chair in fabric black
  • Seat and back in black fabric upholstered
  • Backrest mechanism in height, depth and permanent contact adjustable and in every position lockable
  • Pneumatic cylinder low
  • 5-spoke base injected in nylon and fiberglass reinforced by a galvanized steel ring.
  • Hard floor castors.

Specifications

Product Type Contact Seat Chair
Color Black
Adjustable (Height) Yes
Back Style Ergonomic
Quantity 1 Ea.
Seating Height 440 to 580 mm
Weight (Metric) 9,64 kg
With Armrest No
With Backrest Yes
With Casters Yes
Footrest No
With Lumbar Support No
With Tilt Yes
Material Fabric
Seating Type Desk Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.