missing translation for 'onlineSavingsMsg'
Learn More

mb2 Chair on Glides - Black Fabric Upholstered - Mid Lift

Product Code. 30130613
Change view
Click to view available options
Quantity:
1 Ea.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
30130613 1 Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30130613 Supplier mb2 Supplier No. AT1B2D1E3/8033
  • ONLINE EXCLUSIVE PRICE
    248.00 €
    239.38 € / Pack of 1
    Save 8.62 €
    3% Off
Estimated Shipment: 02-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Chair on glides - Mid lift - Permanent contact mechanism - black fabric upholstered

  • Chair in fabric black
  • Seat and back in black fabric upholstered
  • Backrest mechanism in height, depth and permanent contact adjustable and in every position lockable
  • Pneumatic cylinder mid
  • 5-spoke base injected in nylon and fiberglass reinforced by a galvanized steel ring.
  • Glides

Specifications

Product Type Stool with Back
Color Black
Adjustable (Height) Yes
Back Style Ergonomic
Quantity 1 Ea.
Seating Height 470 to 670 mm
Weight (Metric) 9,66 kg
With Armrest No
With Backrest Yes
With Casters No
Footrest No
With Lumbar Support No
With Tilt Yes
Material Fabric
Seating Type Medium Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.