missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Chamber Furnace LF 1400 Series with B500 Controller

Product Code. 17367939 Shop All Nabertherm Products
Change view
Click to view available options
Capacity (Metric):
15 L
30 L
60 L
120 L
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17367939 30 L Each
17327939 15 L Each
17307949 60 L Each
17347949 120 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17367939 Supplier Nabertherm™ Supplier No. LF0342NKNE
 Restricted Item
Estimated Shipment: 06-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Combined insulation of refractory bricks in the corners and low heat storage and quickly cooling fiber material. With a wide variety of optional equipment, these chamber furnaces can be optimally adapted to your processes.

  • Maximum Temperature: 1400°C
  • Dual shell housing with rear ventilation, provides for low shell temperatures
  • Five-sided heating for very good temperature uniformity
  • Heating elements on support tubes ensure free heat radiation and a long service life
  • Controller mounted on furnace door and removable for comfortable operation
  • Protection of bottom heating and flat stacking surface provided by embedded SiC plate in the floor
  • High-quality non-classified fiber insulation with corner bricks for shorter heating and cooling times
  • Door with brick-on-brick seal, hand fitted
  • Short heating times due to high installed power
  • Side vent with bypass connection for exhaust pipe
  • Self-supporting arch for high stability and greatest possible protection against dust
  • Quick lock on door
  • Freely adjustable air slide intake in furnace floor
  • Stand included
  • Defined application within the constraints of the operating instructions

Please Note: A furnace below 2.9 kW will be delivered with a standard UK plug. Anything above 2.9 kW will be delivered with the appropriate CEE plug. For anything above 2.9 kW, please ensure you have the required socket prior to purchase.

Specifications

Controller Type B500
Capacity (Metric) 30 L
Temperature (Metric) 1400°C
Dimensions (D x W x H) Interior 320 x 320 x 320 mm
Dimensions (L x W x H) Exterior 930 x 710 x 1290 mm
Weight (Metric) 180 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.