missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Chamber Furnace N Series

Product Code. 17398019 Shop All Nabertherm Products
Change view
Click to view available options
Capacity (Metric):
9 L
30 L
61 L
87 L
Controller Type:
B500
C540
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Controller Type Unit Size
17398019 9 L B500 Each
17388029 30 L C540 Each
17328039 61 L C540 Each
17338039 87 L C540 Each
17348039 87 L B500 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17398019 Supplier Nabertherm™ Supplier No. N01H1NKNA
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Universal chamber furnaces with radiation heating specifically designed to withstand heavy-duty use in the heat treatment shop. Particularly useful for processes such as tool making or for hardening jobs.

  • Compact, robust design
  • Three-sides heating: from both side walls and bottom
  • Heating elements on support tubes ensure free heat radiation and a long service life
  • Bottom heating protected by heat conducting SiC tiles
  • Stainless steel upper door jamb protects furnace structure when furnace is opened hot
  • Base frame included in the delivery, (N 7/H designed as table-top model)
  • Exhaust opening in the side of the furnace, or on rear wall of chamber furnace in the N 31/H models and higher
  • Temperature uniformity up to +/- 10°C according to DIN 17052-1
  • Low energy consumption due to multi-layer insulation
  • Gas spring dampers provide for easy door opening and closing
  • Heat resistant zinc paint for protection of door and door frame (for model N81 and larger)
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive

Please Note: A furnace below 2.9 kW will be delivered with a standard UK plug. Anything above 2.9 kW will be delivered with the appropriate CEE plug. For anything above 2.9 kW, please ensure you have the required socket prior to purchase.

Specifications

Controller Type B500
Capacity (Metric) 9 L
Type Chamber Furnace
Temperature Uniformity ±10°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.