missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Charged Microscope Slides

Product Code. 31923834
Change view
Click to view available options
Color:
Aqua
Blue
Gold
Green
Lilac
Orange
Pink
Tan
White
Yellow
Unit Size:
Pack of 1440
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
31923834 White Pack of 1440
31922892 Aqua Pack of 1440
31922776 Blue Pack of 1440
31922543 Gold Pack of 1440
31922544 Green Pack of 1440
31922624 Lilac Pack of 1440
31923177 Orange Pack of 1440
31923637 Pink Pack of 1440
31922689 Tan Pack of 1440
31921874 Yellow Pack of 1440
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 31923834 Supplier Globe Scientific Supplier No. 1358W
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Globe Scientific Inc. Charged Microscope Slides provide the ideal surface for cell and tissue adhesion

  • Produced from the finest quality optical Diamond™ White Glass
  • Ideal for use in histology, cytology, and pathology departments
  • Convenient adhesive slides save the user time and money
  • Packed in high-quality white plastic boxes
  • Pre-cleaned and ready to use

Specifications

Length (Metric) 75 mm
Width (Metric) 25 mm
No. per Case 1440
No. per Pack 72
Sterility Non-sterile
Edges Ground
Frosted 1 End, 1 Side
Material Diamond™ White Glass
Precleaned Yes
Thickness (Metric) 1 mm
Color White
Corner Style 90°
For Use With (Application) Histology, Cytology & Pathology
Dimensions (L x W) 75 x 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.