missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Chart Recorders for Ultra-Low Temperature Freezers

Product Code. 11880573 Shop All Thermo Scientific Products
Change view
Click to view available options
For Use With (Equipment):
Forma 88300, HERAfreeze HFU300T, Revco UxF300
Forma 88400, TSU400
Forma 88500, Forma 88600, Forma 88700, TSU500, TSU600
Forma 900, HERAfreeze HFU-B, Revco ExF/DxF, TSE/TSD Series
HERAfreeze HFU-B, Forma 900, Revco ExF/DxF, TSE/TSD Series
HERAfreeze HFU700T, HERAfreeze HFU600T, Revco UxF500, Revco UxF600, Revco UxF700
Revco CxF 390, 350
Revco CxF Series (except ULT350 and ULT390)
Revco RDE, Forma FDE, TDE Series, HDE Series (500 box capacity models only)
Revco RDE, Forma FDE, TDE Series, HDE Series (600 box capacity models only)
Revco RLE, Forma 89000, TLE Series, HERAfreeze HLE 600
Revco RLE, Forma 89000, TLE Series, HLE Series (400 models only)
Revco RLE, Forma 89000, TLE Series, HLE Series (500 models only)
TDE Series Chest Freezers
TDEC06386 Chest Freezers
TDEC25286, TDEC39686 Chest Freezer
TSE/TSD Series, Forma 900, HERAfreeze HFU-B, Revco ExF/DxF
TSU400, Revco UxF400
TSX Series
TSX Series, Forma FDE, HERAfreeze HDE, Revco RDE and TDE Series (400 box capacity and larger)
TSX400 Ultra-low Freezers
TSX500 Ultra-low Freezers
TSX600 Ultra-low Freezers
TSX700 Ultra-low Freezers
Thermo Scientific TSU Series, HERAfreeze HFU-T, Revco UxF
Type:
Chart Recorder Pen, Blue
Ink Chart Paper (50 Pk.)
Ink Chart Recorder, Factory Installed
Ink Chart Recorder, Field Installed
Inkless Chart Paper (50 Pk.)
Inkless Chart Paper (pack of 50)
Inkless Chart Recorder, Factory Installed
Inkless Chart Recorder, Field Installed
Unit Size:
Each
Pack of 50
Voltage:
230 V
38 product options available for selection
Product selection table with 38 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Type Unit Size Voltage
11880573 HERAfreeze HFU-B, Forma 900, Revco ExF/DxF, TSE/TSD Series Ink Chart Paper (50 Pk.) Pack of 50 -
13574930 Forma 900, HERAfreeze HFU-B, Revco ExF/DxF, TSE/TSD Series Inkless Chart Paper (50 Pk.) Pack of 50 -
10298002 TSE/TSD Series, Forma 900, HERAfreeze HFU-B, Revco ExF/DxF Ink Chart Recorder, Field Installed Each -
10715392 TSE/TSD Series, Forma 900, HERAfreeze HFU-B, Revco ExF/DxF Ink Chart Recorder, Factory Installed Each -
10606013 HERAfreeze HFU-B, Forma 900, Revco ExF/DxF, TSE/TSD Series Inkless Chart Recorder, Field Installed Each -
11983927 Forma 900, HERAfreeze HFU-B, Revco ExF/DxF, TSE/TSD Series Inkless Chart Recorder, Factory Installed Each -
10553984 Forma 900, HERAfreeze HFU-B, Revco ExF/DxF, TSE/TSD Series Chart Recorder Pen, Blue Each -
11336351 Revco CxF Series (except ULT350 and ULT390) Ink Chart Recorder, Field Installed Each -
11346351 Revco CxF 390, 350 Ink Chart Recorder, Factory Installed Each -
11356351 Revco CxF 390, 350 Ink Chart Recorder, Field Installed Each -
10601151 Thermo Scientific TSU Series, HERAfreeze HFU-T, Revco UxF Inkless Chart Paper (pack of 50) Each -
16318158 Forma 88300, HERAfreeze HFU300T, Revco UxF300 Inkless Chart Recorder, Field Installed Each 230 V
16357468 Forma 88300, HERAfreeze HFU300T, Revco UxF300 Inkless Chart Recorder, Field Installed Each 230 V
11366381 TSX Series, Forma FDE, HERAfreeze HDE, Revco RDE and TDE Series (400 box capacity and larger) Inkless Chart Recorder, Factory Installed Each -
11336391 TSU400, Revco UxF400 Inkless Chart Recorder, Field Installed Each -
11346391 Forma 88500, Forma 88600, Forma 88700, TSU500, TSU600 Inkless Chart Recorder, Field Installed Each -
11356391 HERAfreeze HFU700T, HERAfreeze HFU600T, Revco UxF500, Revco UxF600, Revco UxF700 Inkless Chart Recorder, Field Installed Each -
11993907 Forma 88400, TSU400 Inkless Chart Recorder, Field Installed Each -
15389615 TSX Series Inkless Chart Recorder, Field Installed Each -
15369615 TSX Series Ink Chart Recorder, Field Installed Each -
15788527 TSX400 Ultra-low Freezers Inkless Chart Recorder, Field Installed Each -
15708537 TSX500 Ultra-low Freezers Inkless Chart Recorder, Field Installed Each -
15728537 TSX600 Ultra-low Freezers Inkless Chart Recorder, Field Installed Each -
15738537 TSX700 Ultra-low Freezers Inkless Chart Recorder, Field Installed Each -
15758537 TSX400 Ultra-low Freezers Ink Chart Recorder, Field Installed Each -
15778537 TSX500 Ultra-low Freezers Ink Chart Recorder, Field Installed Each -
15798537 TSX600 Ultra-low Freezers Ink Chart Recorder, Field Installed Each -
15708547 TSX700 Ultra-low Freezers Ink Chart Recorder, Field Installed Each -
15778527 Revco RLE, Forma 89000, TLE Series, HLE Series (400 models only) Inkless Chart Recorder, Field Installed Each -
15798527 Revco RDE, Forma FDE, TDE Series, HDE Series (500 box capacity models only) Inkless Chart Recorder, Field Installed Each -
15718537 Revco RDE, Forma FDE, TDE Series, HDE Series (600 box capacity models only) Inkless Chart Recorder, Field Installed Each -
15748537 Revco RLE, Forma 89000, TLE Series, HLE Series (400 models only) Ink Chart Recorder, Field Installed Each -
15768537 Revco RLE, Forma 89000, TLE Series, HLE Series (500 models only) Ink Chart Recorder, Field Installed Each -
15788537 Revco RLE, Forma 89000, TLE Series, HERAfreeze HLE 600 Ink Chart Recorder, Field Installed Each -
17888000 TDEC25286, TDEC39686 Chest Freezer Inkless Chart Recorder, Factory Installed Each -
17898000 TDE Series Chest Freezers Ink Chart Recorder, Factory Installed Each -
17818020 TDEC06386 Chest Freezers Inkless Chart Recorder, Factory Installed Each -
17828020 TDE Series Chest Freezers Ink Chart Recorder, Factory Installed Each -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 38 options available.
38 options
This item is not returnable. View return policy
Product Code. 11880573 Supplier Thermo Scientific™ Supplier No. 17020
  • ONLINE EXCLUSIVE PRICE
    131.16 €
    116.00 € / Pack of 50
    Save 15.16 €
    11% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Record seven days of temperature performance at temperatures to -150° C.

Record seven days of temperature performance at temperatures to -150° C using Thermo Scientific™ Chart Recorders for Ultra-Low Temperature Freezers. Recorders use 6 in. (15cm) chart paper and are available as factory or field installed.

Features:
  • Seven-day recorder
  • Functions to -150°C
  • Field or factory installed

Ordering information:

  • Field-installed units must be installed by a qualified professional
TRUSTED_SUSTAINABILITY

Specifications

Type Ink Chart Paper (50 Pk.)
Temperature Range -150°C
For Use With (Equipment) HERAfreeze HFU-B, Forma 900, Revco ExF/DxF, TSE/TSD Series
Static Holding Time 7 Days
Monitoring Options Recorder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.