missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ Checkfridge™ Remote Sensor Thermometer

Product Code. 12399359
Click to view available options
Temperature Range (Metric):
50°C to 150°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12399359

Brand: Hanna Instruments™ HI147

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed to monitor temperatures of fridges, freezers and other appliances. Hanna Instruments™ Checkfridge™ Remote Sensor Thermometer is a magnetic, continuous readout digital thermometer fitted with a stainless steel-tipped probe on a 1m cable. Unique CAL Check™ feature provides internal calibration of the device with the flick of a switch, alleviating the time preparing an ice bath.

A magnetic, continuous readout digital thermometer fitted with a stainless steel-tipped probe on a 1m cable. Unique CAL Check™ feature allows for an internal calibration of the device with the flick of a switch, thereby alleviating the time preparing an ice bath.
  • Designed to monitor temperatures of fridges, freezers and other appliances.
  • Two strong magnets are incorporated on the back of the meter that enable it to be securely fixed to any steel surface.
  • The sensor can be used for either air or product temperature monitoring.
  • A built-in calibration check device is activated at the touch of a button to ensure accurate readings at all times.
  • 1 x 1.5V AAA Battery included.

Specifications

Calibration Points 2 Points
Diameter (Metric) Probe 5 mm
Includes AAA battery
Length (Metric) Cable 1 m
Probe Type Stainless Steel General Purpose
Resolution 0.1° C
Max. Temperature (Metric) 150°C
Min. Temperature (Metric) 50°C
Temperature Range (Metric) 50°C to 150°C
Calibrated Yes
Accuracy ±0.3°C (−20 to 90°C)
±0.5°C (outside)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.