missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Chemical-resistant Cryogenic Polypropylene Laboratory Labels for M6/M7 Printers
Description
- Matte white polypropylene with acrylic adhesive is thermal transfer printable
- Ideal for laboratory identification such as vials, centrifuge tubes and test tubes
- Service temperature of -80°C to 70°C (-112°F to 158°F)
- Made of B-7425 polypropylene material
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | ASTM D 1000, ASTM D 2979, RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC |
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Color | White |
| Finish | Matte |
| Format | Die-cut |
| Material | Polypropylene |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?