missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ Chemistry Pumping Unit, PC 520 Select
GREENER_CHOICE

Product Code. 16271772
Change view
Click to view available options
Plug Type:
CEE
UK
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type unitSize
16271772 UK Each
15956252 CEE Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16271772 Supplier VACUUBRAND™ Supplier No. 20733352
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For simultaneous operation of two electronically controlled vacuum applications with one single pump. Similar models have one manually controlled port. VACUU-SELECT Vacuum Controller simplifies common laboratory tasks with a graphical user interface.

  • VACUU·SELECT Vacuum Controller with graphical user interface simplifies laboratory work
  • Frequently used for medium-sized vacuum applications involving common solvents
  • Predefined applications save time and provide reproducible results
  • Create unique process sequences with an easy-to-use application editor
  • Powerful vacuum pump with excellent chemical and condensate compatibility
  • Chemical resistant solenoid valves maintain process control
  • Pressure is maintained at the level where the first boiling point is detected by the controller
  • Glass inlet separator with a robust protective coating prevents particles and liquid droplets from entering the pump, preventing damage and extending pump life
  • Exhaust vapor condenser allows for near complete recovery of solvents when used with a chilled water line or recirculating chiller
  • Use manual set-point-control for simple processes
  • Touch screen display can be operated even when wearing safety gloves
  • Choose from 14 languages
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 7 Mbar (Without Gas Ballast), 12 Mbar (With Gas Ballast)
Control VACUU·SELECT
Shipping Weight (Metric) 21.8 kg
Includes Ready-to-Use Pumping Unit (Completely Mounted with Manual)
Motor Speed 1500 to 1800 min-1
Certifications/Compliance CE-certification; II 3/-G IIC T3 x Internal Atm. Only
Dimensions (L x W x H) 435 x 243 x 457 mm
Material PTFE (Partly Carbon Reinforced), ETFE/ECTFE (Partly Carbon Fiber Reinforced), FFKM
Model PC 520 Select
Noise Level 45 dBA
Plug Type UK
Wattage 0.18 kW
Weight (Metric) 18.6 kg
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 2 m³/hr.
Frequency 50-60 Hz
Pump Type Diaphragm Pump
Enclosure Rating IP40
No. of Pump Heads 2
Applications Rotary Evaporator/Parallel Evaporator, Vacuum Concentrators, Drying Chambers, Gel Dryer
No. of Stages 2
Maximum Pressure 1.1 bar
Voltage 230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.