missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP ChemStudio Imager
Description
- Stand-alone, touch screen operated imager with small footprint
- Maximizes laboratory bench space
- Available as external computer operated system or laboratories with particular IT/computer requirements
Advanced technical specifications and capabilities:
- High resolution, light sensitivity with 4.1 megapixel camera
- f/0.95 lens for quick exposure speeds in low light and long exposure applications
- Available with economical 4.1 MP camera option
- Has overhead white and blue excitation in addition to standard LEDs
- Designed for field upgrades to add red and green LEDs for multiplex applications
- UVP Visi-White™ LED Plates are easily plugged in, for Coomassie blue, Silver Stains
- Use UVP Visi-Blue™ Converter Plate for blue excitation applications, including GelGreen and SYBR Green (460 to 470nm)
- Compatible with UVP eLITE Light Source for overhead excitation from 400 to 800nm wavelengths
- Uses Xenon light engine technology, for uniform and high-intensity lighting, across full range of Technicolor applications
- VisionWorks Acquisition and Analysis Software full package used on external computer
- Features quantitative analysis and report generation
Designed for laboratory efficiency and ease-of-use:
- Integrated 13.3 in., wide touch-screen computer
- Allows clear visuals of faint bands and finer details of images
- Multi-tasking is easier to perform on wide screen, requiring multiple windows and files
- Large and visible icons on VisionWorks touch Software, increases accessibility for improved and efficient workflow
- Integrated computer has 500GB of hardware capacity to store large amounts of images, application presets and data
- 7 USB ports available for use of keyboard, mouse and other accessories.
- Stylus is included for simple and precise control
- Darkroom features Thin-Line Transilluminator in slide-out tray, with uniform and high-intensity UV lighting in compact form
- Wide maximum illuminated imaging area of 21 x 17cm
- Allows imaging of multiple blots, of various sizes
- Thin-Line Transilluminator is designed with long-life UV lamps, for minimum service requirements
- Thin UV lamp technology is instant-on with need for warm-up
- UV intensity switch low/high is included for optimal radiation for documentation or for preparative work
Automation features improves workflow in laboratories:
- Image capture and enhancement is automated with application based icons
- Used for quick selection of various gel and blot applications
- Custom application icons can be created for particular research needs
- Large range of application settings are saved for various researchers performing experiments on one imaging system
- Software controlled five-position filter wheel, in slide-out tray
- Allows for simple changeover, to various emission wavelengths
- All systems include unlimited copies of full package VisionWorks™ Acquisition and Analysis Software, with extensive quantitation and analysis features
- Dedicated application and technical service teams available to provide customized service and support
- Internal hardware, including camera, lens and computer is field accessible for troubleshooting and repairs
- Expert technical support and application specialists
- Three-year manufacturer warranty included with this system
- IQ/OQ (Installation and Qualification) Documents and on-site support can be purchased
Certifications
CSA/UL listed
Warranty
3 years
Specifications
Specifications
| Voltage | 230 V |
| Depth (English) | 14 in. |
| Depth (Metric) | 41cm |
| Height (English) | 24 in. |
| Pixel Size | 4.1 MP |
| Width (English) | 18 in. |
| Includes | EtBr filter VisionWorks Acquisition and Analysis Software Darkroom Chemi tray for blots Stylus for touch screen (UVP ChemStudio touch only) |
| Height (Metric) | 61cm |
| Software | PC controlled |
| Width (Metric) | 46cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
