missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Analytik Jena US UVP ChemStudio and UVP ChemStudio Touch 815
Description
- Available as either a stand-alone touch screen operated system or external computer operated system for laboratories with particlar IT/computer requirements
- Maximizes laboratory bench space
Advanced technical specifications and capabilities:
- High resolution and light sensitivity with 8.1 megapixel camera
- f/0.95 lens for quick exposure speeds in low light and long exposure applications
- Has overhead white, red, green and blue excitation LEDS for multiplex applications
- Use the UVP Visi-White™ LED Transilluminator or the economical alternative the UVP Visi-White™ Converter Plates for Coomassie blue, Silver Stains, and other trans white-light applications
- Use the UVP Visi-Blue™ LED Transilluminator or the economical alternative the UVP Visi-Blue™ Converter Plate for blue excitation applications, including GelGreen and SYBR Green (460 to 470nm)
- VisionWorks™ Acquisition and Analysis Software full package used on external computer
- Features quantitative analysis and report generation
Designed for laboratory efficiency and ease-of-use:
- UVP ChemStudio touch includes an integrated 13.3 in., wide touch-screen computer
- Allows clear visuals of faint bands and finer details of images
- Multi-tasking requiring multiple windows and files is easier to perform on the wide screen
- Large and visible icons on VisionWorks™ Software increases accessibility for improved and efficient workflow
- Integrated computer has 500GB of hardware capacity to store large amounts of images, application presets and data
- 7 USB ports available for use of keyboard, mouse and other accessories.
- Stylus is included for simple and precise control
- Darkroom features a Thin-Line Transilluminator in slide-out tray, with uniform and high-intensity UV lighting in a compact form
- Wide maximum illuminated imaging area of 21 x 17cm
- Allows imaging of multiple blots, of various sizes
- Thin-Line Transilluminator is designed with long-life UV lamps, for minimum service requirements
- Thin UV lamp technology is instant-on with no need for warm-up
- UV intensity switch low/high is included for optimal radiation for documentation or for preparative work
Automation features improves workflow in laboratories:
- Image capture and enhancement is automated with application based icons
- Used for quick selection of various gel and blot applications
- Custom application icons can be created for particular research needs
- Large range of application settings are saved for various researchers performing experiments on one imaging system
- Software controlled five-position filter wheel, in slide-out tray
- Allows for simple changeover, to various emission wavelengths
- All systems include unlimited copies of full package VisionWorks™ Acquisition and Analysis Software, with extensive quantitation and analysis features
- Dedicated application and technical service teams available to provide customized service and support
- Three-year manufacturer warranty included with these systems
- IQ/OQ (Installation and Qualification) Documents and on-site support can be purchased
Certifications
CSA and CE certified
Warranty
3 years
Specifications
Specifications
| Description | HardWare: PC Controlled |
| Voltage | 230 V |
| Depth (English) | 16 in. |
| Depth (Metric) | 43cm |
| Height (English) | 24 in. |
| Pixel Size | 8.1 MP |
| Width (English) | 18 in. |
| Includes | EtBr filter VisionWorks Acquisition and Analysis Software Darkroom Chemi tray for blots Stylus for touch screen (UVP ChemStudio touch only) |
| Height (Metric) | 61cm |
| Software | VisionWorks™ Acquisition and Analysis Software |
| Show More |
Name des Produkts
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.
Haben Sie Verbesserungsvorschläge?