missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Chemware Gas Sampling Bag with FEP On/Off Septum Valve

Product Code. 11944918
Change view
Click to view available options
Capacity (Metric):
4.7 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11944918 4.7 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11944918 Supplier Saint Gobain Life Sciences Supplier No. D1075007

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Includes FEP On/Off Septum Valve
Material Silicone, Polypropylene
Temperature Range (Metric) 93°C
Product Type Gas Sampling Bag with Valve
Capacity (Metric) 4.7 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.