missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Chemware™ PFA Petri Dish
Ideal for contamination-free biological applications
Brand: Cole-Parmer™ 06148-02
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Chemware D1069545 PFA Petri Dish, 100 x 15mm, 100mL
- Features an inert, nonstick, noncontaminating surface
- Lids not included
- Autoclavable
Specifications
100 mL | |
Round | |
1 | |
0.563 in. | |
10 cm |
PFA | |
Petri Dish | |
1.5 cm | |
3.938 in. |