missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Chest Freezer Racks

Product Code. 11209769 Shop All Thermo Scientific Products
Change view
Click to view available options
Holds:
Boxes (2 in.)
Boxes (3 in.)
General Freezer Items
Plates
For Use With (Equipment):
12.7 cu. ft. Freezers
12.7, 17, 20 cu. ft. Freezers
12.7, 20 cu. ft. Freezers
13, 17, 20 cu. ft. Freezers
20 cu. ft. Freezers
3 cu. ft. Chest Freezers
3 cu. ft. Freezers
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds For Use With (Equipment) Unit Size
11209769 Boxes (2 in.) 13, 17, 20 cu. ft. Freezers Each
11796479 General Freezer Items 12.7, 20 cu. ft. Freezers Each
13504940 General Freezer Items 20 cu. ft. Freezers Each
13584930 General Freezer Items 12.7 cu. ft. Freezers Each
12623115 Boxes (2 in.) 3 cu. ft. Chest Freezers Each
12693665 Boxes (3 in.) 3 cu. ft. Freezers Each
12633115 Boxes (3 in.) 13, 17, 20 cu. ft. Freezers Each
11800553 Plates 12.7, 17, 20 cu. ft. Freezers Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11209769 Supplier Thermo Scientific™ Supplier No. 398186
  • ONLINE EXCLUSIVE PRICE
    232.00 €
    138.00 € / Pack of 1
    Save 94.00 €
    40% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use Thermo Scientific™ Chest Freezer Racks with Forma™, HERAfreeze™, Revco™ and TS-Series Ultra-Low Temperature Chest Freezers.

Use Thermo Scientific™ Chest Freezer Racks with TDE Series Ultra-Low Temperature Chest Freezers as well as legacy Forma™, HERAfreeze™, Revco™ and TS-Series Ultra-Low Temperature Chest Freezers.

  • Warranty varies by country, please contact us for details
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Color Silver
Holds Boxes (2 in.)
Material Stainless Steel
Positions 12 Boxes/Rack
Shape Rectangular
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) 13, 17, 20 cu. ft. Freezers
Freezer Compatibility (Capacity) 13, 17, 20 cu. ft.
Width (English) 5.5 in.
Height (English) 26.5 in.
Depth (English) 5.5 in.
Depth (Metric) 14 cm
Product Type Side Access Rack Tower
Shelves 12
Height (Metric) 67.3 cm
Width (Metric) 14 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.