missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Chest ULT Freezer Racks

Product Code. 15799529 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Holds:
12 Boxes (2 in.)
2 in. Boxes (10)
2 in. Boxes (11)
2 in. Boxes (13)
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Unit Size
15799529 12 Boxes (2 in.) Each
15709539 2 in. Boxes (13) Each
15779529 2 in. Boxes (10) Each
15789529 2 in. Boxes (11) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 15799529
  • ONLINE EXCLUSIVE PRICE
    49.05 €
    44.51 € / Pack of 1
    Save 4.54 €
    9% Off
Estimated Shipment: 22-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Fisherbrand inventory control racks are ideal for all cold storage application. They fit all standard types of chest ULT freezers.

  • Holds standard cryoboxes
  • Made of high quality stainless steel
  • Locking rod included

Specifications

Holds 12 Boxes (2 in.)
Material Stainless Steel
For Use With (Application) Standard 2 in. Cryoboxes
For Use With (Equipment) Chest ULT Freezer
Dimensions (L x W x H) 670 x 143 x 140 mm
Product Type Vertical Rack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.