Learn More
Thermo Scientific™ Chiller Plumbing Kits and Accessories
Choose these chiller plumbing kits and accessories, which include flexible tubing, tubing insulation and hose clamps.
Brand: Thermo Scientific™ 0820172
42.55 EUR valid until 2024-04-30
Use promo code "21656" to get your promotional price.
Code : 04
Additional Details : Weight : 0.07200kg
Description
Thermo Scientific™ Chiller Plumbing Kits and accessories include flexible tubing, tubing insulation, and hose clamps.
Features:
- Include flexible tubing, tubing insulation, and hose clamps
Specifications
Tubing, Perbunan | |
-40°C to +100°C | |
PERBUNAN Tubing, 8mm ID custom length |
ThermoTemp, Polar | |
Tubing | |
8 mm ID per meter |