missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Chisel Blades

Product Code. 16433629
Change view
Click to view available options
Blade Style:
Chisel
Narrow, Double-sided Chisel
Unit Size:
Pack of 4
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Blade Style Unit Size
16433629 Narrow, Double-sided Chisel Pack of 4
16423629 Chisel Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 16433629 Supplier Slice™ Supplier No. 10535
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Chisel blade with finger-friendly™ edge. Chisels materials effectively but is safer to touch than traditional blades

  • Safer than traditional blades
  • Finger-friendly™ edge scrapes effectively
  • Lasts up to 11.2x longer than steel chisels
  • Fewer blade changes = fewer injuries
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive, non-magnetic
  • Chemically inert, never rusts
  • Oil and lubricant free
  • Does not require sharps box disposal
  • 100% recyclable
  • Blade is safe up to 1600°C
  • Compatible with Slice craft handles and scalpel
  • Compatible handles: 10548, 10589, 10568
  • 4 blades per pack

Specifications

Blade Material Zirconium Oxide
For Use With (Application) Safety Cutting
Length (English) 1.29 in.
Length (Metric) 32.8 mm
Includes 4 double-edge blades per pack
Color White
Quantity 4 Pk.
Width (English) 0.24 in.
Width (Metric) 32.8 mm
Blade Style Narrow, Double-sided Chisel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.