missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chloroform, 99+%, Extra Pure, Stabilised with Amylene, SLR, Fisher Chemical™
Shop All Fisher Chemical ProductsSpecifications
Specifications
| Melting Point | -63°C |
| Color | Colorless |
| Quantity | 5 L |
| Packaging | HDPE Bottle |
| Physical Form | Liquid |
| Vapor Pressure | 213mbar at 20°C |
| MDL Number | 826 |
| Viscosity | 0.56 mPaS at 20°C |
| Boiling Point | 61°C |
| IUPAC Name | trichloromethane |
| Show More |
Safety and Handling
Product Identifier
- Chloroform, stabilized with amylene
- Danger
- Acute toxicity Category 3
- Acute toxicity Category 4
- Carcinogenicity Category 2
- Serious eye damage/eye irritation Category 2
- Reproductive toxicity Category 2
- Skin corrosion/irritation Category 2
- Specific target organ toxicity Category 1
- Specific target organ toxicity Category 3
- H372-Causes damage to organs.
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H351-Suspected of causing cancer.
- H361d-Suspected of damaging the unborn child.
- H331-Toxic if inhaled.
- H336-May cause drowsiness or dizziness.
- H302-Harmful if swallowed.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P311-Call a POISON CENTER/doctor/ .
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?