missing translation for 'onlineSavingsMsg'
Learn More

Hellma Micro Cuvette, 109-QS for Magnetic Stirrers

Product Code. 10219901
Click to view available options
Path Length:
10 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10219901

Brand: Hellma 1090041040

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Highly pure Suprasil™ quartz glass cuvette with a PTFE lid and 1 magnetic stirrer.

  • High-purity synthetic fused silica quartz construction
  • UV/VIS range
  • PTFE lid included
  • Magnetic stirrer included

Specifications

Capacity (Metric) 1500 μL
Material Suprasil Quartz
Closure Material PTFE
Width (Metric) Interior 4 mm
Thickness (Metric) Base Thickness: 5 mm
Includes PTFE Lid, Magnetic Stirrer
Quantity 1/Pk
Path Length 10 mm
Wavelength Range 200 to 2500 nm
Height (Metric) 45 mm
Width (Metric) 12.5 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.