missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ Choice™ Presaturated ICT Covers

Product Code. 18849022 Shop All Berkshire Products
Change view
Click to view available options
Sterility:
Sterile
Unit Size:
Pack of 200
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Sterility Unit Size
18849022 Sterile Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18849022 Supplier Berkshire™ Supplier No. SSPEC360P40
  • ONLINE EXCLUSIVE PRICE
    1284.00 €
    981.72 € / Pack of 200
    Save 302.28 €
    23% Off
Estimated Shipment: 17-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sterile, presaturated isolator cleaning tool covers are prewetted with a consistent 70% IPA and 30% DI water.

Sterile, presaturated isolator cleaning tool covers are prewetted with a consistent 70% IPA and 30% DI water.

  • Sterile, 100% continuous filament polyester knit covers
  • Cleanroom laundered, knife cut edge
  • Pre-wetted with consistent 70% IPA and 30% DI Water
  • Certificate of Sterility with each case available on the web by lot number 24/7*

*Details: Expiration Date, Radiation Dosage, Lot Information, Meets cGMP Requirements For Traceability.

Specifications

Product Type Choice Sterile Pre-wetted Isolator Tool Cover
Sterility Sterile
Autoclavable Autoclavable
Color-coded No
Material Polyester Knit (1%)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.