missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Freeze Drying and Injection Vials

Product Code. 10482913
Change view
Click to view available options
Capacity (Metric):
2 mL
5 mL
10 mL
20 mL
Diameter (Metric):
14.25 mm (Neck O.D.)
22.25 mm (Neck O.D.)
24.25 mm (Neck O.D.)
29.25 mm (Neck O.D.)
Height (Metric):
38 mm
39.5 mm
46 mm
56 mm
Unit Size:
Pack of 104
Pack of 154
Pack of 186
Pack of 441
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Height (Metric) unitSize
10482913 10 mL 24.25 mm (Neck O.D.) 46 mm Pack of 154
11388123 20 mL 29.25 mm (Neck O.D.) 56 mm Pack of 104
10653205 2 mL 14.25 mm (Neck O.D.) 39.5 mm Pack of 441
10720634 5 mL 22.25 mm (Neck O.D.) 38 mm Pack of 186
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 10482913 Supplier Azpack™ Supplier No. 10482913
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Ensure optimum protection of the contents against premature aging. Azpack™ Freeze Drying and Injection Vials protect content integrity and loss of effectiveness.

  • Manufactured from FIOLAX™ neutral clear glass
  • Outstanding chemical resistance, neutrality and impermeability
  • Crimp neck
  • Supplied without caps

Specifications

Type Vial
Capacity (Metric) 10 mL
Color Clear
Material FIOLAX™ Glass
Neck Style Crimp
Quantity 154/Pk.
Closure Size 20mm
Diameter (Metric) 24.25 mm (Neck O.D.)
Diameter (Metric) Inside Neck 12.6 mm
Height (Metric) 46 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.